LEESON
LEESON
LM03111
LEESON LEESON
Description
LM03111 ; POR 10 HP 1800 230/460 TEBC 256TC
AC Motor; Multi Phase; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 26.44" Overall Length
Part #
LM03111
BDI #
17092729
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM03111/p/17092729
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
74.91
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Inch - Metric
Inch
Other Features
Vector Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM03111
Weight / LBS
165
Long Description
AC Motor; Multi Phase; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 26.44" Overall Length
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
26.44 Inch | 671.576 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh