https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-FT-0.33-200HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxOXxpbWFnZS9qcGVnfGFEUmpMMmc1TlM4eE1EYzNNREE1T0RrME5qQTNPQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMDlFVUY5R1ZGOHdMak16TFRJd01FaFFYek13TUhnek1EQXVhbkJufDJjY2Y5OGM4ODZlZmU4YjFlMzNlYjQ4ODg5ZWE2ZjJiYWQzNTBlMDZiYzAwYWZkYmQ0M2VkY2E3YTMyMjRhOWY
LEESON
LEESON
LM03636
LEESON LEESON
Description
LM03636 ; POR 30HP 1800 230/460 ODP 286T
AC Motor; General Purpose; 30HP; 286T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 87.5% Efficiency Full Load
Part #
LM03636
BDI #
557716
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM03636/p/557716
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
151.64
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
0
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM03636
Weight / LBS
334
Long Description
AC Motor; General Purpose; 30HP; 286T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 87.5% Efficiency Full Load
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh