https://www.bdiexpress.com/medias/INDLLNMOTORX-TENV-CFT-0.33-200HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0MHxpbWFnZS9qcGVnfGFHWXdMMmd4WVM4eE1EYzJPVFU0T1RJd056QTNNQzlKVGtSTVRFNU5UMVJQVWxoZlZFVk9WbDlEUmxSZk1DNHpNeTB5TURCSVVGOHpNREI0TXpBd0xtcHdad3xiMDhhMTM4ZGJkMmQ1ZmYyNzk5NjE3ODZmZDMzNmY0OThiODg5NDIxYTAxOWQ3NzI3NGJjMTIyMzg2ODMzYzRk
LEESON
LEESON
LM06119
LEESON LEESON
Description
LM06119 ; POR 3.0 HP 1800 230/460 TENV 184TC
AC Motor; Inverter; 3HP; 184TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base
Part #
LM06119
BDI #
557832
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM06119/p/557832
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
39.04
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
184TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
0
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM06119
Weight / LBS
86
Long Description
AC Motor; Inverter; 3HP; 184TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh