https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-FT-0.25-500HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNTF8aW1hZ2UvanBlZ3xhR1E0TDJnd09TOHhNRFU0TnpFMk5ESXhNekkzT0M5SlRrUk1URTVOVDFSUFVsaGZNMUJJWDA5RVVGOUdWRjh3TGpJMVh6VXdNRWhRWHpNd01IZ3pNREF1YW5CbnxlNGU0M2QwYjFkNmIxMzQ5Y2U1NGRjYjRjMWIwMTFlZjYwNTkwMzE2MTgzYTg5MzVhNjIwNWE5MmUzZmUzOTY3
LEESON
LEESON
LM13762
LEESON LEESON
Description
LM13762 ; POR 250 HP 1800 460 ODP 445T
AC Motor; General Purpose; 250HP; 445T Frame Size; 1800 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 95.4% Efficiency Full Load
Part #
LM13762
BDI #
557947
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM13762/p/557947
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
652.85
Product Group - BDI
M04104
Horse Power
250HP
Frame Size
445T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM13762
Weight / LBS
1438
Long Description
AC Motor; General Purpose; 250HP; 445T Frame Size; 1800 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 95.4% Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh