https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-TEFC-FT-0.33-400HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc2NHxpbWFnZS9qcGVnfGFEWTFMMmc0TWk4eE1EYzNNREF5TURFM01UZ3dOaTlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMVJGUmtOZlJsUmZNQzR6TXkwME1EQklVRjh6TURCNE16QXdMbXB3Wnd8MDAzMTdlZTU1MzU5OTgwZDU0OGQzMmI0NjE0N2QyZGIyNWQ4MDljNGQ4OTI5ZmNlODYzNjFmZTJmOWQ3NTM4NA
LEESON
LEESON
LM14399
LEESON LEESON
Description
LM14399 ; POR 50 HP 1800 575 326T
AC Motor; General Purpose; 50HP; 326T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.45" Overall Length; 93% Efficiency Full Load
Part #
LM14399
BDI #
558034
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM14399/p/558034
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
253.33
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
326T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM14399
Weight / LBS
558
Long Description
AC Motor; General Purpose; 50HP; 326T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.45" Overall Length; 93% Efficiency Full Load
Overall Length
30.45 Inch | 773.43 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh