https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-FT-0.33-450HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4N3xpbWFnZS9qcGVnfGFEUTVMMmcyTVM4eE1EYzJPVE0zTmprd016RTVPQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMDlFVUY5R1ZGOHdMak16TFRRMU1FaFFYek13TUhnek1EQXVhbkJufGMwYzVmMTlkNjk5MzJkOGIzZDE2MzU3YWYzZTI4OTkxZWY5MDNmZmIzNTViZmVlYzY4NzJkOWUwMzA2NWM5ODA
LEESON
LEESON
LM14401
LEESON LEESON
Description
LM14401 ; POR 50 HP 3600 575 ODP 324TS
AC Motor; General Purpose; 50HP; 324TS Frame Size; 3600 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 92.4% Efficiency Full Load
Part #
LM14401
BDI #
558036
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM14401/p/558036
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
212.93
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
324TS
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM14401
Weight / LBS
469
Long Description
AC Motor; General Purpose; 50HP; 324TS Frame Size; 3600 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 92.4% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh