LEESON
LEESON
LM15130
LEESON LEESON
Description
LM15130 ; POR 250HP 1800 575 TEFC 447T
AC Motor; General Purpose; 250HP; 447T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 46.57" Overall Length; 96.2% Efficiency Full Load
Part #
LM15130
BDI #
558115
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM15130/p/558115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
822.65
Product Group - BDI
M04104
Horse Power
250HP
Frame Size
447T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM15130
Weight / LBS
1812
Long Description
AC Motor; General Purpose; 250HP; 447T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 46.57" Overall Length; 96.2% Efficiency Full Load
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Overall Length
46.57 Inch | 1182.878 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh