LEESON
LEESON
LM16029
LEESON LEESON
Description
LM16029 ; POR 213T TEFC 7.5HP1800 230460000/360
AC Motor; General Purpose; 7-1/2HP; 213T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.84" Overall Length; 91.7% Efficiency Full Load
Part #
LM16029
BDI #
20182887
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM16029/p/20182887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
46.206
EAN
0691720021019
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Current Rating 19.2/9.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM16029
Manufacturer Internal Number
LM16029
Weight / LBS
102
Long Description
AC Motor; General Purpose; 7-1/2HP; 213T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.84" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
18.84 Inch | 478.536 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh