https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-TEFC-FT-0.33-400HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc2NHxpbWFnZS9qcGVnfGFEWTFMMmc0TWk4eE1EYzNNREF5TURFM01UZ3dOaTlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMVJGUmtOZlJsUmZNQzR6TXkwME1EQklVRjh6TURCNE16QXdMbXB3Wnd8MDAzMTdlZTU1MzU5OTgwZDU0OGQzMmI0NjE0N2QyZGIyNWQ4MDljNGQ4OTI5ZmNlODYzNjFmZTJmOWQ3NTM4NA
LEESON
LEESON
LM16401
LEESON LEESON
Description
LM16401 ; POR 15 HP 1200 575 TEFC 284T
AC Motor; General Purpose; 15HP; 284T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 26.48" Overall Length; 90.2% Efficiency Full Load
Part #
LM16401
BDI #
558222
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM16401/p/558222
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
167.53
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
284T
Hertz
60
Sync RPM
1200
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM16401
Weight / LBS
369
Long Description
AC Motor; General Purpose; 15HP; 284T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 26.48" Overall Length; 90.2% Efficiency Full Load
Overall Length
26.48 Inch | 672.592 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh