https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-FT-0.33-450HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4N3xpbWFnZS9qcGVnfGFEUTVMMmcyTVM4eE1EYzJPVE0zTmprd016RTVPQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMDlFVUY5R1ZGOHdMak16TFRRMU1FaFFYek13TUhnek1EQXVhbkJufGMwYzVmMTlkNjk5MzJkOGIzZDE2MzU3YWYzZTI4OTkxZWY5MDNmZmIzNTViZmVlYzY4NzJkOWUwMzA2NWM5ODA
LEESON
LEESON
LM18384
LEESON LEESON
Description
LM18384 ; POR 75 HP 1800 575 ODP 365T
AC Motor; General Purpose; 75HP; 365T Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 94.1% Efficiency Full Load
Part #
LM18384
BDI #
558514
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM18384/p/558514
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
346.4
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
365T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM18384
Weight / LBS
763
Long Description
AC Motor; General Purpose; 75HP; 365T Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 94.1% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh