https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-FT-0.25-500HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNTF8aW1hZ2UvanBlZ3xhR1E0TDJnd09TOHhNRFU0TnpFMk5ESXhNekkzT0M5SlRrUk1URTVOVDFSUFVsaGZNMUJJWDA5RVVGOUdWRjh3TGpJMVh6VXdNRWhRWHpNd01IZ3pNREF1YW5CbnxlNGU0M2QwYjFkNmIxMzQ5Y2U1NGRjYjRjMWIwMTFlZjYwNTkwMzE2MTgzYTg5MzVhNjIwNWE5MmUzZmUzOTY3
LEESON
LEESON
LM18540
LEESON LEESON
Description
LM18540 ; POR 40 HP 1800 230/460 ODP 324TS
AC Motor; General Purpose; 40HP; 324TS Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 93% Efficiency Full Load
Part #
LM18540
BDI #
17092751
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM18540/p/17092751
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
212.93
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
324TS
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM18540
Weight / LBS
469
Long Description
AC Motor; General Purpose; 40HP; 324TS Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 93% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh