https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-FT-0.25-500HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNTF8aW1hZ2UvanBlZ3xhR1E0TDJnd09TOHhNRFU0TnpFMk5ESXhNekkzT0M5SlRrUk1URTVOVDFSUFVsaGZNMUJJWDA5RVVGOUdWRjh3TGpJMVh6VXdNRWhRWHpNd01IZ3pNREF1YW5CbnxlNGU0M2QwYjFkNmIxMzQ5Y2U1NGRjYjRjMWIwMTFlZjYwNTkwMzE2MTgzYTg5MzVhNjIwNWE5MmUzZmUzOTY3
LEESON
LEESON
LM18543
LEESON LEESON
Description
LM18543 ; POR 60 HP 3600 230/460 ODP 326T
AC Motor; General Purpose; 60HP; 326T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 93% Efficiency Full Load
Part #
LM18543
BDI #
17092752
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM18543/p/17092752
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
236.988
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
326T
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM18543
Weight / LBS
522
Long Description
AC Motor; General Purpose; 60HP; 326T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 93% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh