https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-TEFC-FT-0.25-400HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc2NHxpbWFnZS9qcGVnfGFESTJMMmc0TXk4eE1EYzNNREF5TURFd05qSTNNQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMVJGUmtOZlJsUmZNQzR5TlMwME1EQklVRjh6TURCNE16QXdMbXB3Wnd8N2Q1MjFlZjc0NWFmMDRhNDQyZTZmY2FmYjVkYjFkNmQyOWExYWU1MzA3OTAzYWZlYjY5MjZiMmViMWYwZjYxMg
LEESON
LEESON
LM18899
LEESON LEESON
Description
LM18899 ; POR 25 HP 3600 230/460 TEFC 284T
AC Motor; Inverter; 25HP; 284T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 26.48" Overall Length; 91% Efficiency Full Load
Part #
LM18899
BDI #
17092780
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM18899/p/17092780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
164.802
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
284T
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM18899
Weight / LBS
363
Long Description
AC Motor; Inverter; 25HP; 284T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 26.48" Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
26.48 Inch | 672.592 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh