https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-CI-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1OXxpbWFnZS9qcGVnfGFHSTJMMmd6WkM4eE1EYzJPRFV4TkRJMU1qZ3pNQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYME5KWDFSRlJrTmZSbFJmTXpBd2VETXdNQzVxY0djfDFkODZlNmY2NjBiYzQ2MTYzMjRlYmVlYmQ1NmU0ZjFkYTlmMzNhNWMzMjA1MjczNDZmMGU2NDg2M2JhODdhNjM
LEESON
LEESON
LM19055
LEESON LEESON
Description
LM19055 ; POR 15 HP 1800 575 TEFC 254T
AC Motor; General Purpose; 15HP; 254T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.8" Overall Length; 91% Efficiency Full Load
Part #
LM19055
BDI #
17092783
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM19055/p/17092783
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
152.09
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Severe Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM19055
Weight / LBS
335
Long Description
AC Motor; General Purpose; 15HP; 254T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.8" Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
25.8 Inch | 655.32 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh