https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-TEFC-CFT-1-400HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFERXpMMmd5WXk4eE1EYzJPVFl3TnpreE56VTVPQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMVJGUmtOZlEwWlVYekV0TkRBd1NGQmZNekF3ZURNd01DNXFjR2N8MGZhYTM0MzdjMTAwYjgxMmE1NmEwNzFhYTRhOTlmN2FlNDFiMzFlMTgxMWRhOTgyOTIwNjgxOWIwYTdmZDY5MQ
LEESON
LEESON
LM19913
LEESON LEESON
Description
LM19913 ; POR 30 HP 1800 575 TEFC 286TC
AC Motor; General Purpose; 30HP; 286TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 28.6" Overall Length; 92.4% Efficiency Full Load
Part #
LM19913
BDI #
17092794
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM19913/p/17092794
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
261.958
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Severe Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM19913
Weight / LBS
577
Long Description
AC Motor; General Purpose; 30HP; 286TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 28.6" Overall Length; 92.4% Efficiency Full Load
Overall Length
28.6 Inch | 726.44 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh