https://www.bdiexpress.com/medias/INDLLNMOTORX-TEFC-CFT-0.25-400HP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1N3xpbWFnZS9qcGVnfGFHRTFMMmczWkM4eE1EYzJPRGMyTmpjMk16QXpPQzlKVGtSTVRFNU5UMVJQVWxoZlZFVkdRMTlEUmxSZk1DNHlOUzAwTURCSVVGOHpNREI0TXpBd0xtcHdad3wzNWVlZmM2ZTkyODFiMzgxNTBjZjIyNjYyMzIxMDUxYWQzNjczNzdjMDRkMzczNjk4ZmEzMmI3ODNiN2MzYjRi
LEESON
LEESON
LM24081
LEESON LEESON
Description
LM24081 ; POR 2 HP 1800 230/460 TEFC 56HC
AC Motor; Inverter; 2HP; 56HC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.82" Overall Length; 82.5% Efficiency Full Load
Part #
LM24081
BDI #
558903
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM24081/p/558903
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
22.7
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56HC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM24081
Weight / LBS
50
Long Description
AC Motor; Inverter; 2HP; 56HC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.82" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.82 Inch | 351.028 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh