https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-CI-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1OXxpbWFnZS9qcGVnfGFHSTJMMmd6WkM4eE1EYzJPRFV4TkRJMU1qZ3pNQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYME5KWDFSRlJrTmZSbFJmTXpBd2VETXdNQzVxY0djfDFkODZlNmY2NjBiYzQ2MTYzMjRlYmVlYmQ1NmU0ZjFkYTlmMzNhNWMzMjA1MjczNDZmMGU2NDg2M2JhODdhNjM
LEESON
LEESON
LM24191
LEESON LEESON
Description
LM24191 ; POR 15 HP 3600 230/460 TEFC 254T
AC Motor; Inverter; 15HP; 254T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.69" Overall Length; 90.2% Efficiency Full Load
Part #
LM24191
BDI #
17092827
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM24191/p/17092827
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
167.98
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254T
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM24191
Weight / LBS
370
Long Description
AC Motor; Inverter; 15HP; 254T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.69" Overall Length; 90.2% Efficiency Full Load
Overall Length
23.69 Inch | 601.726 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh