LEESON
LEESON
LM24219
LEESON LEESON
Description
LM24219 ; POR 15 HP 1800 575
AC Motor; General Purpose; 15HP; 254T Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 22.32" Overall Length; 91% Efficiency Full Load
Part #
LM24219
BDI #
558976
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM24219/p/558976
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
97.61
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM24219
Weight / LBS
215
Long Description
AC Motor; General Purpose; 15HP; 254T Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 22.32" Overall Length; 91% Efficiency Full Load
Overall Length
22.32 Inch | 566.928 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh