Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM24503 https://www.bdiexpress.com/medias/INDLLNMOTORX-GP-1PH-ODP-CRUN-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0MDh8aW1hZ2UvanBlZ3xhREptTDJoaU5TODRPVFkwTnpVek1EazJOek0wTG1wd1p3fGIxZGE1OTNmOGRmNjI5MTVhM2NjNTkzMzZkYTg1NDdjYmQ2NDM0OGFhOGY0NTE5OTM2ODRhMWI1NDE1NDEwOWU
559029 AC Motor 

LEESON LEESON

LM24503

Description

LM24503 ; POR .75 HP 1725 115/208-230 DP 56

AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.47" Overall Length; 72% Efficiency Full Load

Part #

LM24503

BDI #
559029

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.35
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Overload Protection
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM24503
Weight / LBS
25
Long Description
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.47" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.47 Inch | 291.338 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh