https://www.bdiexpress.com/medias/INDLLNMOTORX-GP-TEFC-FT-0.33-3HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxODZ8aW1hZ2UvanBlZ3xhRFE0TDJoa05pOHhNRFU0TnpFMk1qUTBNemd3Tmk5SlRrUk1URTVOVDFSUFVsaGZSMUJmVkVWR1ExOUdWRjh3TGpNelh6TklVRjh6TURCNE16QXdMbXB3Wnd8Yzg4YzNmYzdhNjhiMTc4NjdiNzMwZjJjZjQ3MjE3ZTI5NjFhYjg5ZDk2YTcyOWJhODM2MmNhYTBmNWYwMTdiMA
LEESON
LEESON
LM24534
LEESON LEESON
Description
LM24534 ; POR 2 HP 3450 115/208-230
AC Motor; General Purpose; 2HP; 56H Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.32" Overall Length; 80% Efficiency Full Load
Part #
LM24534
BDI #
559046
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM24534/p/559046
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.16
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56H
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Overload Protection
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM24534
Weight / LBS
40
Long Description
AC Motor; General Purpose; 2HP; 56H Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.32" Overall Length; 80% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.32 Inch | 338.328 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh