![LM24612](/medias/INDLLNMOTORX-GP-TEFC-FT-0.33-3HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxODZ8aW1hZ2UvanBlZ3xhRFE0TDJoa05pOHhNRFU0TnpFMk1qUTBNemd3Tmk5SlRrUk1URTVOVDFSUFVsaGZSMUJmVkVWR1ExOUdWRjh3TGpNelh6TklVRjh6TURCNE16QXdMbXB3Wnd8Yzg4YzNmYzdhNjhiMTc4NjdiNzMwZjJjZjQ3MjE3ZTI5NjFhYjg5ZDk2YTcyOWJhODM2MmNhYTBmNWYwMTdiMA)
![LM24612](/medias/INDLLNMOTORX-GP-TEFC-FT-0.33-3HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxODZ8aW1hZ2UvanBlZ3xhRFE0TDJoa05pOHhNRFU0TnpFMk1qUTBNemd3Tmk5SlRrUk1URTVOVDFSUFVsaGZSMUJmVkVWR1ExOUdWRjh3TGpNelh6TklVRjh6TURCNE16QXdMbXB3Wnd8Yzg4YzNmYzdhNjhiMTc4NjdiNzMwZjJjZjQ3MjE3ZTI5NjFhYjg5ZDk2YTcyOWJhODM2MmNhYTBmNWYwMTdiMA)
LEESON
LEESON
LM24612
LEESON LEESON
Description
LM24612 ; POR 1 HP 1725 115/208-230
AC Motor; General Purpose; 1HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.82" Overall Length; 72% Efficiency Full Load
Part #
LM24612
BDI #
559086
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM24612/p/559086
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
14.53
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Overload Protection
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM24612
Weight / LBS
32
Long Description
AC Motor; General Purpose; 1HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.82" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.82 Inch | 325.628 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh