LEESON
LEESON
LM24622
LEESON LEESON
Description
LM24622 GENERAL PURPOSE AC MOTOR ; 1 1/2HP 1800RPM 56C TEFC 115/208-230
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.82" Overall Length; 80% Efficiency Full Load
Part #
LM24622
BDI #
559091
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM24622/p/559091
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.12
EAN
0691720980545
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 15.2/8.2-7.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM24622
Manufacturer Internal Number
LM24622
Weight / LBS
40
Long Description
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.82" Overall Length; 80% Efficiency Full Load
Overall Length
13.82 Inch | 351.028 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh