https://www.bdiexpress.com/medias/INDLLNMOTORX-TEFC-CFT-0.33-400HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4MnxpbWFnZS9qcGVnfGFEQXpMMmcyT0M4eE1EYzJPVEV6TnpRMk56UXlNaTlKVGtSTVRFNU5UMVJQVWxoZlZFVkdRMTlEUmxSZk1DNHpNeTAwTURCSVVGOHpNREI0TXpBd0xtcHdad3wyOTc1ZTFiMWE2YWE1MDkzYzI5OGU5MTQ2ZGU0Yjc3ZTNkMGFiYzQwMWY3ZDFhNGFjYjI1NjIzYWYxY2EzMTI0
LEESON
LEESON
LM25043
LEESON LEESON
Description
LM25043 ; POR 1/2HP 3/60/575V 3450RPM
AC Motor; General Purpose; 1/2HP; 56C Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 66.5% Efficiency Full Load
Part #
LM25043
BDI #
559383
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM25043/p/559383
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.99
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
66.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM25043
Weight / LBS
22
Long Description
AC Motor; General Purpose; 1/2HP; 56C Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 66.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh