https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-FT-1-450HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFHSmhMMmd5WlM4eE1EYzJPVFl3TnpnNE5EZ3pNQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMDlFVUY5R1ZGOHhMVFExTUVoUVh6TXdNSGd6TURBdWFuQm58Y2RhOTk4N2VkNjFiNTU2YzM2ODE4ODQ4YWI5ZGQwZmNlZWI1YTY2NGI4YzNlOGFkOTUxZDViY2ExZTM2MTc1Zg
LEESON
LEESON
LM25060
LEESON LEESON
Description
LM25060 ; POR 1.5 HP 3450 575 DP 56
AC Motor; General Purpose; 1-1/2HP; 56 Frame Size; 3600 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 80% Efficiency Full Load
Part #
LM25060
BDI #
559400
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM25060/p/559400
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.44
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM25060
Weight / LBS
23
Long Description
AC Motor; General Purpose; 1-1/2HP; 56 Frame Size; 3600 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 80% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh