https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-FT-1-450HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFHSmhMMmd5WlM4eE1EYzJPVFl3TnpnNE5EZ3pNQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMDlFVUY5R1ZGOHhMVFExTUVoUVh6TXdNSGd6TURBdWFuQm58Y2RhOTk4N2VkNjFiNTU2YzM2ODE4ODQ4YWI5ZGQwZmNlZWI1YTY2NGI4YzNlOGFkOTUxZDViY2ExZTM2MTc1Zg
LEESON
LEESON
LM25070
LEESON LEESON
Description
LM25070 ; POR 5.0 HP 1800 575 DP 184T
AC Motor; General Purpose; 5HP; 184T Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 87.5% Efficiency Full Load
Part #
LM25070
BDI #
559410
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM25070/p/559410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
39.5
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM25070
Weight / LBS
87
Long Description
AC Motor; General Purpose; 5HP; 184T Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 87.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh