https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-CI-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1OXxpbWFnZS9qcGVnfGFHSTJMMmd6WkM4eE1EYzJPRFV4TkRJMU1qZ3pNQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYME5KWDFSRlJrTmZSbFJmTXpBd2VETXdNQzVxY0djfDFkODZlNmY2NjBiYzQ2MTYzMjRlYmVlYmQ1NmU0ZjFkYTlmMzNhNWMzMjA1MjczNDZmMGU2NDg2M2JhODdhNjM
LEESON
LEESON
LM25102
LEESON LEESON
Description
LM25102 ; POR 1.5 HP 3600 575 TEFC 143T
AC Motor; General Purpose; 1-1/2HP; 143T Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.37" Overall Length; 82.5% Efficiency Full Load
Part #
LM25102
BDI #
559442
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM25102/p/559442
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
15.44
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
143T
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM25102
Weight / LBS
34
Long Description
AC Motor; General Purpose; 1-1/2HP; 143T Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.37" Overall Length; 82.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.37 Inch | 314.198 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh