https://www.bdiexpress.com/medias/INDLLNMOTORX-AUTO-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNHxpbWFnZS9qcGVnfGFEazFMMmd4Tmk4eE1EYzJPVEl5TURneU9USXhOQzlKVGtSTVRFNU5UMVJQVWxoZlFWVlVUMTh6VUVoZlZFVkdRMTlEUmw4ek1EQjRNekF3TG1wd1p3fDQ1YmVlZDI3ZjM2MWFkMGZmZmFmMzUyYmUzYjczZmE2NTA2MzM0MWMzMTJhNTQ2ZTc4ZDY0NWM3NjcyNDRkZGI
LEESON
LEESON
LM25120
LEESON LEESON
Description
LM25120 ; POR 1.5 HP 1800 230/460 TEFC 56C
AC Motor; Automotive; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.81" Overall Length; 80% Efficiency Full Load
Part #
LM25120
BDI #
559452
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM25120/p/559452
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
12.26
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
80
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM25120
Weight / LBS
27
Long Description
AC Motor; Automotive; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.81" Overall Length; 80% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.81 Inch | 299.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh