https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-TENV-CFT-0.25-3HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzMXxpbWFnZS9qcGVnfGFERTNMMmhrWlM4eE1EYzJPVE0xTkRZMU16Y3lOaTlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMVJGVGxaZlEwWlVYekF1TWpVdE0waFFYek13TUhnek1EQXVhbkJufDNjOTdiOWQ4MTk0MjZiNTEwYWY5NGY2ZWQ0NmU2NWUzN2YxZGViNjJlYWQxNDdhMTgzNWIwODhkYWFiZGEwMTE
LEESON
LEESON
LM25121
LEESON LEESON
Description
LM25121 ; POR .75 HP 1800 230/460 TENV 56C
AC Motor; Automotive; 3/4HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.94" Overall Length; 81.5% Efficiency Full Load
Part #
LM25121
BDI #
559453
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM25121/p/559453
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.62
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
81.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM25121
Weight / LBS
30
Long Description
AC Motor; Automotive; 3/4HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.94" Overall Length; 81.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
10.94 Inch | 277.876 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh