BALDOR-RELIANCE
BALDOR-RELIANCE
M1007T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1007T AC MOTOR ; 3/.75HP 1725/850RPM 3PH 60HZ 184T 3623M
AC Motor; Multi Speed; 3/4 | 3HP; 184T Frame Size; 1800/900 Sync RPM; 208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.62" Overall Length
Part #
M1007T
BDI #
129692
Details
1935.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M1007T/p/129692
Your Price
$ 1,935.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
25.397
EAN
0781568116227
Product Group - BDI
M04104
Horse Power
3/4 | 3HP
Frame Size
184T
Hertz
60
Sync RPM
1800/900
Voltage
208-230
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
56
Long Description
AC Motor; Multi Speed; 3/4 | 3HP; 184T Frame Size; 1800/900 Sync RPM; 208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.62" Overall Length
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
13.62 Inch | 345.948 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh