BALDOR-RELIANCE
BALDOR-RELIANCE
M1023T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1023T AC MOTOR ; 3/1.3HP 1725/1140RPM 3PH 60HZ 184T 3634M
AC Motor; Multi Speed; 1.3 | 3HP; 184T Frame Size; 1800/1200 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15" Overall Length
Part #
M1023T
BDI #
129700
Details
2794.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M1023T/p/129700
Your Price
$ 2,794.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
32.653
EAN
0781568116395
Product Group - BDI
M04104
Horse Power
1.3 | 3HP
Frame Size
184T
Hertz
60
Sync RPM
1800/1200
Voltage
230
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
69
Long Description
AC Motor; Multi Speed; 1.3 | 3HP; 184T Frame Size; 1800/1200 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15" Overall Length
Overall Length
15 Inch | 381 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh