BALDOR-RELIANCE
BALDOR-RELIANCE
M1228T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1228T AC MOTOR ; 20/8.9HP 1760/1160RPM 3PH 60HZ 286T 4046
AC Motor; Multi Speed; 8.9 | 20HP; 286T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 25.06" Overall Length
Part #
M1228T
BDI #
129725
Details
10512.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M1228T/p/129725
Your Price
$ 10,512.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
149.66
EAN
0781568116517
Product Group - BDI
M04104
Horse Power
8.9 | 20HP
Frame Size
286T
Hertz
60
Sync RPM
1800/1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
348
Long Description
AC Motor; Multi Speed; 8.9 | 20HP; 286T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 25.06" Overall Length
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
25.06 Inch | 636.524 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh