BALDOR-RELIANCE
BALDOR-RELIANCE
M1710T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1710T AC MOTOR ; 10/5HP 1760/875RPM 3PH 60HZ 254T 0940M
AC Motor; Multi Speed; 5 | 10HP; 254T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.16" Overall Length
Part #
M1710T
BDI #
129761
Details
8508.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M1710T/p/129761
Your Price
$ 8,508.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
119.274
EAN
0781568115817
Product Group - BDI
M04104
Horse Power
5 | 10HP
Frame Size
254T
Hertz
60
Sync RPM
1800/900
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
275
Long Description
AC Motor; Multi Speed; 5 | 10HP; 254T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.16" Overall Length
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
23.16 Inch | 588.264 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh