BALDOR-RELIANCE
BALDOR-RELIANCE
M1719
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1719 AC MOTOR ; .75/.33HP 1720/1160RPM 3PH 60HZ 56 3520M
AC Motor; Multi Speed; 1/3 | 3/4HP; 56 Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.23" Overall Length
Part #
M1719
BDI #
129766
Details
1847.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M1719/p/129766
Your Price
$ 1,847.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
14.95
EAN
0781568147450
Product Group - BDI
M04104
Horse Power
1/3 | 3/4HP
Frame Size
56
Hertz
60
Sync RPM
1800/1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
AC Motor; Multi Speed; 1/3 | 3/4HP; 56 Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.23" Overall Length
Overall Length
13.23 Inch | 336.042 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh