BALDOR-RELIANCE
BALDOR-RELIANCE
M1756T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1756T AC MOTOR ; 2/.5HP 1730/865RPM 3PH 60HZ 145T 3528M T
AC Motor; Multi Speed; 1/2 | 2HP; 145T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.19" Overall Length
Part #
M1756T
BDI #
129779
Details
1904.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M1756T/p/129779
Your Price
$ 1,904.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
20.408
EAN
0781568115947
Product Group - BDI
M04104
Horse Power
1/2 | 2HP
Frame Size
145T
Hertz
60
Sync RPM
1800/900
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
45
Long Description
AC Motor; Multi Speed; 1/2 | 2HP; 145T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.19" Overall Length
Overall Length
14.19 Inch | 360.426 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh