https://www.bdiexpress.com/medias/INDBECMOTORX-M-3PH-TEFC-GP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0M3xpbWFnZS9qcGVnfGFEUXpMMmhoTWk4eE1EYzJOemd5TkRNNE9ERXlOaTlKVGtSQ1JVTk5UMVJQVWxoZlRWOHpVRWhmVkVWR1ExOUhVRjlHVkY4ek1EQjRNekF3TG1wd1p3fDRkY2VkZWMzY2U5OWQzNjRlMTA3MzE0MzVjMTAxYTNlMDRiY2MzM2MxODQyZGNkM2ZlNjljMDA2MmQ3M2I3ODk
BALDOR-RELIANCE
BALDOR-RELIANCE
M3458
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M3458 GENERAL PURPOSE AC MOTOR ; .33HP 1730RPM 3PH 60HZ 48 3413M TEFC F1
AC Motor; General Purpose; 1/3HP; 48 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 68% Efficiency Full Load
Part #
M3458
BDI #
129541
Details
665.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M3458/p/129541
Your Price
$ 665.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.51
EAN
0781568101834
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
M3458
Weight / LBS
20
Long Description
AC Motor; General Purpose; 1/3HP; 48 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 68% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
10.73 Inch | 272.542 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh