https://www.bdiexpress.com/medias/INDBECMOTORX-M-3PH-TEFC-GP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0M3xpbWFnZS9qcGVnfGFEUXpMMmhoTWk4eE1EYzJOemd5TkRNNE9ERXlOaTlKVGtSQ1JVTk5UMVJQVWxoZlRWOHpVRWhmVkVWR1ExOUhVRjlHVkY4ek1EQjRNekF3TG1wd1p3fDRkY2VkZWMzY2U5OWQzNjRlMTA3MzE0MzVjMTAxYTNlMDRiY2MzM2MxODQyZGNkM2ZlNjljMDA2MmQ3M2I3ODk
BALDOR-RELIANCE
BALDOR-RELIANCE
M3461
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M3461 GENERAL PURPOSE AC MOTOR ; .5HP 1720RPM 3PH 60HZ 48 3416M TEFC F1 N
AC Motor; General Purpose; 1/2HP; 48 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 74% Efficiency Full Load
Part #
M3461
BDI #
129543
Details
780.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M3461/p/129543
Your Price
$ 780.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.977
EAN
0781568101896
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
M3461
Weight / LBS
22
Long Description
AC Motor; General Purpose; 1/2HP; 48 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 74% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
10.73 Inch | 272.542 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh