https://www.bdiexpress.com/medias/INDBECMOTORX-M-3PH-TEFC-GP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0M3xpbWFnZS9qcGVnfGFEUXpMMmhoTWk4eE1EYzJOemd5TkRNNE9ERXlOaTlKVGtSQ1JVTk5UMVJQVWxoZlRWOHpVRWhmVkVWR1ExOUhVRjlHVkY4ek1EQjRNekF3TG1wd1p3fDRkY2VkZWMzY2U5OWQzNjRlMTA3MzE0MzVjMTAxYTNlMDRiY2MzM2MxODQyZGNkM2ZlNjljMDA2MmQ3M2I3ODk
BALDOR-RELIANCE
BALDOR-RELIANCE
M3543
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M3543 GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 56 3428M TEFC F1
AC Motor; General Purpose; 3/4HP; 56H Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.84" Overall Length; 77% Efficiency Full Load
Part #
M3543
BDI #
129567
Details
1051.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M3543/p/129567
Your Price
$ 1,051.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
14.512
EAN
0781568101988
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56H
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
AC Motor; General Purpose; 3/4HP; 56H Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.84" Overall Length; 77% Efficiency Full Load
Overall Length
12.84 Inch | 326.136 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh