BALDOR-RELIANCE
BALDOR-RELIANCE
M3560
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M3560 GENERAL PURPOSE AC MOTOR ; .5HP 865RPM 3PH 60HZ 56H 3522M TEFC F1 N
AC Motor; General Purpose; 1/2HP; 56 | 56H Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.93" Overall Length; 66% Efficiency Full Load
Part #
M3560
BDI #
129597
Details
1514.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M3560/p/129597
Your Price
$ 1,514.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
17.234
EAN
0781568101926
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56 | 56H
Hertz
60
Sync RPM
900
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
66
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
38
Long Description
AC Motor; General Purpose; 1/2HP; 56 | 56H Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.93" Overall Length; 66% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.93 Inch | 328.422 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh