https://www.bdiexpress.com/medias/INDBECMOTORX-M-3PH-TEFC-GP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0M3xpbWFnZS9qcGVnfGFEUXpMMmhoTWk4eE1EYzJOemd5TkRNNE9ERXlOaTlKVGtSQ1JVTk5UMVJQVWxoZlRWOHpVRWhmVkVWR1ExOUhVRjlHVkY4ek1EQjRNekF3TG1wd1p3fDRkY2VkZWMzY2U5OWQzNjRlMTA3MzE0MzVjMTAxYTNlMDRiY2MzM2MxODQyZGNkM2ZlNjljMDA2MmQ3M2I3ODk
BALDOR-RELIANCE
BALDOR-RELIANCE
M3602
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M3602 GENERAL PURPOSE AC MOTOR ; .75HP 855RPM 3PH 60HZ 184 3530M TEFC F1
AC Motor; General Purpose; 3/4HP; 184 Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.64" Overall Length; 65% Efficiency Full Load
Part #
M3602
BDI #
129604
Details
2194.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M3602/p/129604
Your Price
$ 2,194.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
23.1
EAN
0781568102015
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
184
Hertz
60
Sync RPM
900
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
65
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
M3602
Weight / LBS
53
Long Description
AC Motor; General Purpose; 3/4HP; 184 Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.64" Overall Length; 65% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
14.64 Inch | 371.856 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh