https://www.bdiexpress.com/medias/INDBECMOTORX-M-3PH-XPFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1NnxpbWFnZS9qcGVnfGFESTVMMmcyTUM4eE1EYzJPRFkzT1RVMk56TTVNQzlKVGtSQ1JVTk5UMVJQVWxoZlRWOHpVRWhmV0ZCR1ExOUdWRjh6TURCNE16QXdMbXB3Wnd8YzZlMTQ0YjYwN2RiNzhhNjQ4OTdiNWNlNmNkMTVmZWUyM2Y2ODkzMDZmMTJhMWE4NjkxZmVhZDRlZTNlZmYyNw
BALDOR-RELIANCE
BALDOR-RELIANCE
M7003A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M7003A ; POR .33HP 1140RPM 3PH 56 X3513M
AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.3" Overall Length; 70% Efficiency Full Load
Part #
M7003A
BDI #
130005
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M7003A/p/130005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
16.798
EAN
0781568105825
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
M7003A
Weight / LBS
34
Long Description
AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.3" Overall Length; 70% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.3 Inch | 363.22 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh