BALDOR-RELIANCE
BALDOR-RELIANCE
MPM3458
BALDOR-RELIANCE BALDOR-RELIANCE
Description
MPM3458 AC MOTOR ; .33HP 1425/1725RPM 3PH 50/60HZ 48 3413M
AC Motor; Farm Duty; 1/3HP; 48 Frame Size; 1800/1500 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.72" Overall Length; 68% Efficiency Full Load
Part #
MPM3458
BDI #
130145
Details
680.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/MPM3458/p/130145
Your Price
$ 680.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
9.07
EAN
0781568122464
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48
Hertz
50/60
Sync RPM
1800/1500
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
20
Long Description
AC Motor; Farm Duty; 1/3HP; 48 Frame Size; 1800/1500 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.72" Overall Length; 68% Efficiency Full Load
Overall Length
10.72 Inch | 272.288 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh