LEESON
LEESON
MST1152.00
LEESON LEESON
Description
MST1152 AC MOTOR ; 1.5 HP 3450 230 8.8A ODP 56J
AC Motor; Pump; 1-1/2HP; 56Y Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 13.89" Overall Length; 78% Efficiency Full Load
Part #
MST1152
BDI #
557644
Details
888.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/MST1152-00/p/557644
Your Price
$ 888.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
17.25
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56Y
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Square Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
78
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MST1152.00
Weight / LBS
38
Long Description
AC Motor; Pump; 1-1/2HP; 56Y Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 13.89" Overall Length; 78% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.89 Inch | 352.806 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh