Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MT1102.00 https://www.bdiexpress.com/medias/INDLESMOTORX-PSC-1PH-TS-DP-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MTZ8aW1hZ2UvanBlZ3xhRGN4TDJnME55ODRPVFkwTnpVd09EQXlPVGMwTG1wd1p3fDEwOGQ3YTU0MGFkYWIyOTAwMTc0ZTk2ZDBjODgwYzg3OWNjZmZhZjI1ZTYwYjcxMzBjNjZiYTE3MThhMTMyNzc
557648 AC Motor 

LEESON LEESON

MT1102.00

Description

MT1102 ; POR 1HP 3450 115/230 13.0/6.5A

AC Motor; Pump; 1HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.07" Overall Length; 65% Efficiency Full Load

Part #

MT1102

BDI #
557648

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.53
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
65
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MT1102.00
Weight / LBS
32
Long Description
AC Motor; Pump; 1HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.07" Overall Length; 65% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.07 Inch | 331.978 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh