BALDOR-RELIANCE
BALDOR-RELIANCE
MVM3458C
BALDOR-RELIANCE BALDOR-RELIANCE
Description
MVM3458C IEC FRAME MOTOR ; .25KW 1725RPM 3PH 60HZ D71C 3320M TEFC
AC Motor; General Purpose; 1/3HP; D71C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 14MM Shaft Diameter; 272.796MM Overall Length; 74% Efficiency Full Load
Part #
MVM3458C
BDI #
130149
Details
893.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/MVM3458C/p/130149
Your Price
$ 893.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.977
EAN
0781568177198
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
D71C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
74
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
22
Long Description
AC Motor; General Purpose; 1/3HP; D71C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 14MM Shaft Diameter; 272.796MM Overall Length; 74% Efficiency Full Load
Overall Length
10.74 Inch | 272.796 Millimeter
Shaft Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh