https://www.bdiexpress.com/medias/INDBECMOTORX-MVM-IP54-TEFC-3PH-B5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4ODV8aW1hZ2UvanBlZ3xhREpoTDJoak1pOHhNREF5T0RVMU5qSTRPREF6TUM5SlRrUkNSVU5OVDFSUFVsaGZUVlpOWDBsUU5UUmZWRVZHUTE4elVFaGZRalZmTXpBd2VETXdNQzVxY0djfGYzMjdjMzlmZmY1NWE3NTE4MDgxMzRjMWY5MWE3YmZiZGIzMTg3M2VhNzMyOWM0ZDk2YTMyNTRmMTJhZWNkNDk
BALDOR-RELIANCE
BALDOR-RELIANCE
MVM3458D
BALDOR-RELIANCE BALDOR-RELIANCE
Description
MVM3458D ; .25KW 1725RPM 3PH D71D 3320M
AC Motor; General Purpose; 1/3HP; D71D Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 14MM Shaft Diameter; 272.796MM Overall Length; 74% Efficiency Full Load
Part #
MVM3458D
BDI #
130150
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/MVM3458D/p/130150
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.06
EAN
0781568147153
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
D71D
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
74
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
20
Long Description
AC Motor; General Purpose; 1/3HP; D71D Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 14MM Shaft Diameter; 272.796MM Overall Length; 74% Efficiency Full Load
Shaft Diameter
0.551 Inch | 14 Millimeter
Overall Length
10.74 Inch | 272.796 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh