BALDOR-RELIANCE
BALDOR-RELIANCE
MVM3463C
BALDOR-RELIANCE BALDOR-RELIANCE
Description
MVM3463C IEC FRAME MOTOR ; .56KW 3450RPM 3PH 60HZ D71C 3328M TEFC
AC Motor; General Purpose; 3/4HP; D71C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 14MM Shaft Diameter; 285.496MM Overall Length; 75.5% Efficiency Full Load
Part #
MVM3463C
BDI #
130155
Details
989.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/MVM3463C/p/130155
Your Price
$ 989.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
11.791
EAN
0781568177174
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
D71C
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
75.5
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
26
Long Description
AC Motor; General Purpose; 3/4HP; D71C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 14MM Shaft Diameter; 285.496MM Overall Length; 75.5% Efficiency Full Load
Shaft Diameter
0.551 Inch | 14 Millimeter
Overall Length
11.24 Inch | 285.496 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh