BALDOR-RELIANCE
BALDOR-RELIANCE
MVM3542C
BALDOR-RELIANCE BALDOR-RELIANCE
Description
MVM3542C IEC FRAME MOTOR ; .56KW 1725RPM 3PH 60HZ D80C 3420M TEFC
AC Motor; General Purpose; 3/4HP; D80C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 19MM Shaft Diameter; 282.194MM Overall Length; 75.5% Efficiency Full Load
Part #
MVM3542C
BDI #
130157
Details
1052.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/MVM3542C/p/130157
Your Price
$ 1,052.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
11.791
EAN
0781568177112
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
D80C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
75.5
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
28
Long Description
AC Motor; General Purpose; 3/4HP; D80C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 19MM Shaft Diameter; 282.194MM Overall Length; 75.5% Efficiency Full Load
Overall Length
11.11 Inch | 282.194 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh