https://www.bdiexpress.com/medias/INDBECMOTORX-MVM-IP54-TEFC-3PH-B5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4ODV8aW1hZ2UvanBlZ3xhREpoTDJoak1pOHhNREF5T0RVMU5qSTRPREF6TUM5SlRrUkNSVU5OVDFSUFVsaGZUVlpOWDBsUU5UUmZWRVZHUTE4elVFaGZRalZmTXpBd2VETXdNQzVxY0djfGYzMjdjMzlmZmY1NWE3NTE4MDgxMzRjMWY5MWE3YmZiZGIzMTg3M2VhNzMyOWM0ZDk2YTMyNTRmMTJhZWNkNDk
BALDOR-RELIANCE
BALDOR-RELIANCE
MVM3711D
BALDOR-RELIANCE BALDOR-RELIANCE
Description
MVM3711D 3PH AC MOTOR ; 7.5KW 3490RPM 3PH D132SD TEFC
AC Motor; General Purpose; 10HP; D132SD Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 38MM Shaft Diameter; 491.49MM Overall Length; 85.5% Efficiency Full Load
Part #
MVM3711D
BDI #
24285276
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/MVM3711D/p/24285276
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
65.32
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
D132SD
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face
Base
No
Efficiency Full Load
85.5
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
144
Long Description
AC Motor; General Purpose; 10HP; D132SD Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 38MM Shaft Diameter; 491.49MM Overall Length; 85.5% Efficiency Full Load
Overall Length
19.35 Inch | 491.49 Millimeter
Shaft Diameter
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh