BALDOR-RELIANCE
BALDOR-RELIANCE
NM3454
BALDOR-RELIANCE BALDOR-RELIANCE
Description
NM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1725RPM 3PH 60HZ 48 3413M TENV F1
AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.62" Overall Length; 68% Efficiency Full Load
Part #
NM3454
BDI #
130238
Details
573.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/NM3454/p/130238
Your Price
$ 573.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.07
EAN
0781568147832
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
NM3454
Weight / LBS
21
Long Description
AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.62" Overall Length; 68% Efficiency Full Load
Overall Length
9.62 Inch | 244.348 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh