https://www.bdiexpress.com/medias/INDBECMOTORX-PLC-1PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzOHxpbWFnZS9qcGVnfGFEYzFMMmd5WVM4eE1EYzJOekF4TXpVeE1URTVPQzlKVGtSQ1JVTk5UMVJQVWxoZlVFeERYekZRU0Y5VVJVWkRYME5HVkY4ek1EQjRNekF3TG1wd1p3fDIxMGJiMGJhZjc1ZjlmNzkwNGQ1YTVkNzZkYzZmOTY2NWM1YzI3ODQ2YjFkMjY1ZjZhYThlNzY3YzQ2ZjViMTY
BALDOR-RELIANCE
BALDOR-RELIANCE
PCL3514M
BALDOR-RELIANCE BALDOR-RELIANCE
Description
PCL3514M PRESSURE WASHER MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56C 3535LC TEFC
AC Motor; Pressure Washer; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.12" Overall Length; 82.5% Efficiency Full Load
Part #
PCL3514M
BDI #
130342
Details
1633.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/PCL3514M/p/130342
Your Price
$ 1,633.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
24.46
EAN
0781568112403
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
50
Long Description
AC Motor; Pressure Washer; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.12" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
14.12 Inch | 358.648 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh